Zoro Homepage

Just Hook It Up 50 ft. Weatherproof Video Coaxial Cable

  • Mfr # 140035-00

  • Zoro # G115573250


product price: $30.99
/ea

Key Features

Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140035-00
Zoro #
G115573250
UPC #
50644622656
Country of Origin
Viet Nam

Dimensions

Length
2.3 in

Description

Brand Name: Monster *Connector Type: RG6 *Impedance: 75 *Packaging Type: Carded *Product Type: Weatherproof Video Coaxial Cable *Sub Brand: Just Hook It Up *UL Listed: Yes *Color: White *Length: 50 *Usage: For Connecting Video, Satellite and Other Digital Gauge: 18 ga. *Cable Type: Quad Coax

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.