Zoro Homepage

Just Hook It Up 6 ft. L Digital Optical Toslink Cable Digital Optical

  • Mfr # JHIU0025

  • Zoro # G515511654


product price: $13.49
/ea
Sold in multiples of 4 for $53.96

Key Features

Depth (In.)
7.95 in
Length
0.65 in
Width (In.)
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0025
Zoro #
G515511654
UPC #
741835105729
Country of Origin
China

Dimensions

Depth (In.)
7.95 in
Length
0.65 in
Width (In.)
5.6 in

Description

Brand Name: Monster *Cable Length: 6 *Cable Type: Digital Optical *Conductor Gauge: *Connector Type: Digital Toslink *Digital: Yes *Impedance: *Number in Package: 1 *Packaging Type: Bagged *Product Type: Digital Optical Toslink Cable *Sub Brand: Just Ho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.