Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 6 ft. L High Resolution VGA Computer Cable VGA

  • Mfr # 140050-00

  • Zoro # G515499860


product price: $21.25
/ea

Key Features

Length
1.45 in
Depth
9.7 in
Width
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140050-00
Zoro #
G515499860
UPC #
50644622809
Country of Origin
China

Dimensions

Length
1.45 in
Depth
9.7 in
Width
4.7 in

Description

Brand Name: Monster *Cable Length: 6 *Cable Type: VGA *Conductor Gauge: *Connector Type: VGA *Digital: No *Impedance: *Number in Package: 1 *Packaging Type: Pegged *Product Type: High Resolution VGA Computer Cable *Sub Brand: Just Hook It Up *UL Listed:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.