Zoro Homepage

Just Hook It Up 6 ft. L Stereo Audio Cable 3.5 mm

  • Mfr # 140285-00

  • Zoro # G915500487


product price: $7.69
/ea
Sold in multiples of 5 for $38.45

Key Features

Width (In.)
3.45 in
Depth (In.)
5.7 in
Length
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140285-00
Zoro #
G915500487
UPC #
50644623837
Country of Origin
China

Dimensions

Width (In.)
3.45 in
Depth (In.)
5.7 in
Length
1.4 in

Description

Brand Name: Monster *Cable Length: 6 *Cable Type: 3.5 mm *Conductor Gauge: *Connector Type: *Digital: *Impedance: *Number in Package: 1 *Packaging Type: Carded *Product Type: Stereo Audio Cable *Sub Brand: Just Hook It Up *UL Listed: *Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.