Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 6 ft. L USB 2.0 Mini Device Cable

  • Mfr # 141000-00

  • Zoro # G615500121


product price: $8.65
/ea
Sold in multiples of 4 for $34.60

Key Features

Overall Length
0.55 in
Width
5.45 in
Depth
7.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141000-00
Zoro #
G615500121
UPC #
50644698156
Country of Origin
China

Dimensions

Overall Length
0.55 in
Width
5.45 in
Depth
7.15 in

Description

Automatic Network Detection: Yes *Brand Name: Monster *Cable Length: 6 *Cable Type: *Color: White *Number in Package: 1 *Packaging Type: Bagged *Product Type: USB 2.0 Mini Device Cable *Sub Brand: Just Hook It Up *End 1 Type: USB Type A *End 2 Type: Micr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.