Zoro Homepage

Just Hook It Up 6 ft. L Video & Stereo Audio Cable RCA

  • Mfr # 140060-00

  • Zoro # G815499829


product price: $12.59
/ea
Sold in multiples of 4 for $50.36

Key Features

Width (In.)
3.9 in
Depth (In.)
9.7 in
Length
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140060-00
Zoro #
G815499829
UPC #
50644622939
Country of Origin
China

Dimensions

Width (In.)
3.9 in
Depth (In.)
9.7 in
Length
2.1 in

Description

Brand Name: Monster *Cable Length: 6 *Cable Type: RCA *Conductor Gauge: *Connector Type: Gold RCA Plugs *Digital: No *Impedance: *Number in Package: 1 *Packaging Type: Carded *Product Type: Video & Stereo Audio Cable *Sub Brand: Just Hook It Up *UL List

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.