Zoro Homepage

Just Hook It Up 7 ft. L White Modular Telephone Line Cable

  • Mfr # 140138-00

  • Zoro # G615683213


product price: $3.69
/ea
Sold in multiples of 6 for $22.14

Key Features

Length
10.1 in
Width
7.9 in
Depth
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140138-00
Zoro #
G615683213
UPC #
50644623196
Country of Origin
China

Dimensions

Length
10.1 in
Width
7.9 in
Depth
1.95 in

Description

Brand Name: Monster *CSA Listed: *ETL Listed: *For Modular Phones: Yes *Gauge: *Number in Package: 1 *Number of Conductors: 4 *Packaging Type: Carded *Product Type: Modular Telephone Line Cable *UL Listed: *Color: White *Length: 7 *Sub Brand: Just Hoo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.