Zoro Homepage

Just Hook It Up Adapter

  • Mfr # 140248-00

  • Zoro # G215511657


product price: $10.15
/ea
Sold in multiples of 4 for $40.60

Key Features

Width
1.75 in
Length
1.15 in
Depth
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140248-00
Zoro #
G215511657
UPC #
50644623493
Country of Origin
China

Dimensions

Width
1.75 in
Length
1.15 in
Depth
5.7 in

Description

Application: *Brand Name: Monster *Cable Type: *Color: White *Connector Type: *Digital: No *End 1 Type: *End 2 Type: *Frequency: *HDMI: No *Impedance: *Length: *Number in Package: 1 *Packaging Type: Carded *Product Type: Adapter *Sub Brand: Just H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.