Zoro Homepage

Just Hook It Up Audio Visual Adapter

  • Mfr # JHIU0002

  • Zoro # G815511644


product price: $4.99
/ea
Sold in multiples of 5 for $24.95

Key Features

Depth
5.75 in
Width
3.5 in
Length
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0002
Zoro #
G815511644
UPC #
741835101240
Country of Origin
China

Dimensions

Depth
5.75 in
Width
3.5 in
Length
1.4 in

Description

Application: Audio Systems *Brand Name: Monster *Cable Type: RCA *Color: Black *Connector Type: 3.5 mm and RCA *Digital: No *End 1 Type: Female *End 2 Type: Male *Frequency: *HDMI: No *Impedance: *Length: 6 *Number in Package: 1 *Packaging Type: Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.