Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up A/V Adapter 350 MHz, 5PK

  • Mfr # 140143-00

  • Zoro # G015500301


product price: $32.19
/pk 5, $6.44/ea

Key Features

Width
3.5 in
Depth
5.75 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140143-00
Zoro #
G015500301
UPC #
50644703751
Country of Origin
China

Dimensions

Width
3.5 in
Depth
5.75 in
Length
1.25 in

Description

Application: *Brand Name: Monster *Cable Type: *Color: *Connector Type: CAT5E RJ-45 8P8C Modular Plug *Digital: No *End 1 Type: *End 2 Type: *Frequency: 350 *HDMI: No *Impedance: *Length: 0 *Number in Package: 5 *Packaging Type: Carded *Product Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.