Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up Black 1 gang Plastic Home Theater Brush Wall Plate

  • Mfr # 140677-00

  • Zoro # G215511701


product price: $7.99
/ea
Sold in multiples of 4 for $31.96

Key Features

Height
7.75 in
Width
4.25 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140677-00
Zoro #
G215511701
UPC #
50644666773
Country of Origin
China

Dimensions

Height
7.75 in
Width
4.25 in
Length
0.5 in

Description

Material: Plastic *Number in Package: 1 *Number of Gangs: 1 *Number of Outlet Openings: 1 *Number of Switch Openings: *Packaging Type: Carded *Product Type: Brush Wall Plate *Shape: Rectangle *Sub Brand: Just Hook It Up *Brand Name: Monster *Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.