Zoro Homepage

Just Hook It Up Cable RG59 Coaxial Connector, 2PK

  • Mfr # JHIU0037

  • Zoro # G415511686


product price: $4.69
/pk 2, $2.35/ea
Sold in multiples of 5 for $23.45

Key Features

Width
1.75 in
Length
0.65 in
Depth
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0037
Zoro #
G415511686
UPC #
741835106221
Country of Origin
China

Dimensions

Width
1.75 in
Length
0.65 in
Depth
5.75 in

Description

Adapter Style: *Brand Name: Monster *Cable or Wire Type: RG59 *Color: Silver *Connection Method: Cable *Connector Type: F *Frequency: *Impedance: 75 *Number in Package: 2 *Packaging Type: Carded *Product Type: Coaxial Connector *Sub Brand: Just Hook It

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.