Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up Cat-5E Keystone Jack 350 MHz

  • Mfr # 140141-00

  • Zoro # G115511658


product price: $8.35
/ea
Sold in multiples of 5 for $41.75

Key Features

Depth
5.75 in
Width
1.75 in
Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140141-00
Zoro #
G115511658
UPC #
50644703744
Country of Origin
China

Dimensions

Depth
5.75 in
Width
1.75 in
Length
1.2 in

Description

Application: *Brand Name: Monster *Cable Type: *Color: Blue *Connector Type: CAT5E RJ-45 8P8C Modular Plug *Digital: No *End 1 Type: *End 2 Type: *Frequency: 350 *HDMI: No *Impedance: *Length: *Number in Package: 1 *Packaging Type: Carded *Product T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.