Zoro Homepage

Just Hook It Up Cat 6 RJ45 Connector Plugs, 10PK

  • Mfr # 140168-00

  • Zoro # G615511639


product price: $12.15
/pk 10, $1.22/ea
Sold in multiples of 2 for $24.30

Key Features

Width
3.45 in
Length
1.25 in
Depth
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140168-00
Zoro #
G615511639
UPC #
50644622304
Country of Origin
China

Dimensions

Width
3.45 in
Length
1.25 in
Depth
5.7 in

Description

Application: *Brand Name: Monster *Cable Type: *Color: Clear *Connector Type: *Digital: No *End 1 Type: *End 2 Type: *Frequency: *HDMI: No *Impedance: *Length: *Number in Package: 10 *Packaging Type: Carded *Product Type: Cat 6 RJ45 Connector Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.