Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up Cat 6 RJ45 Connector Plugs

  • Mfr # 140247-00

  • Zoro # G215511664


product price: $11.19
/ea
Sold in multiples of 4 for $44.76

Key Features

Depth
5.75 in
Width
1.75 in
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140247-00
Zoro #
G215511664
UPC #
50644623486
Country of Origin
China

Dimensions

Depth
5.75 in
Width
1.75 in
Length
0.75 in

Description

Application: *Brand Name: Monster *Cable Type: *Color: *Connector Type: *Digital: No *End 1 Type: *End 2 Type: *Frequency: *HDMI: No *Impedance: *Length: *Number in Package: 1 *Packaging Type: Carded *Product Type: Cat 6 RJ45 Connector Plugs *Sub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.