Zoro Homepage

Just Hook It Up Coax F Adapter 900 MHz

  • Mfr # 140068-00

  • Zoro # G215500101


product price: $2.99
/ea
Sold in multiples of 6 for $17.94

Key Features

Depth
2.35 in
Width
2.85 in
Length
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140068-00
Zoro #
G215500101
UPC #
50644623004
Country of Origin
China

Dimensions

Depth
2.35 in
Width
2.85 in
Length
6.1 in

Description

Application: Used for connecting two coax cables with F male connectors *Brand Name: Monster *Cable Type: Coax *Color: Gold *Connector Type: F Female Connector *Digital: No *End 1 Type: Female *End 2 Type: *Frequency: 900 *HDMI: No *Impedance: *Length:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.