Zoro Homepage

Just Hook It Up Crimp-On RG6 Coaxial Connector 10 pc, 10PK

  • Mfr # 140073-00

  • Zoro # G015511697


product price: $8.79
/pk 10, $0.88/ea
Sold in multiples of 4 for $35.16

Key Features

Width
3.55 in
Depth
5.75 in
Length
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140073-00
Zoro #
G015511697
UPC #
50644622168
Country of Origin
China

Dimensions

Width
3.55 in
Depth
5.75 in
Length
1.45 in

Description

Adapter Style: *Brand Name: Monster *Cable or Wire Type: RG6 *Color: Silver *Connection Method: Crimp-On *Connector Type: F *Frequency: *Impedance: *Number in Package: 10 *Packaging Type: Carded *Product Type: Coaxial Connector *Sub Brand: Just Hook It

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.