Just Hook It Up Double Female Coax F Adapter 1000 MHz

  • Mfr # 140066-00

  • Zoro # G315500117


product price: $3.35
/ea
Sold in multiples of 6 for $20.10

Key Features

Length
6.1 in
Width
2.9 in
Depth
2.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140066-00
Zoro #
G315500117
UPC #
50644622991
Country of Origin
China

Dimensions

Length
6.1 in
Width
2.9 in
Depth
2.45 in

Description

Application: Connecting Two Coax Cables with F Male Connectors *Brand Name: Monster *Cable Type: Coax *Color: Gold *Connector Type: F Type *Digital: No *End 1 Type: Female *End 2 Type: Female *Frequency: 1000 *HDMI: No *Impedance: *Length: *Number in Pa Type: 1 GHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.