Just Hook It Up Double Female Coax F Adapter 75 ohm 900 MHz, 10PK

  • Mfr # 140067-00

  • Zoro # G215500156


product price:  $9.29
/pk 10, $0.93/ea
Sold in multiples of 4 for $37.16

Key Features

Depth
5.75 in
Width
3.5 in
Length
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140067-00
Zoro #
G215500156
UPC #
50644622151
Country of Origin
China

Dimensions

Depth
5.75 in
Width
3.5 in
Length
1.4 in

Description

Application: Connecting Two Coax Cables with F Male Connectors *Brand Name: Monster *Cable Type: Coax *Color: Silver *Connector Type: F Female Connector *Digital: No *End 1 Type: Female *End 2 Type: Female *Frequency: 900 *HDMI: No *Impedance: 75 *Length:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.