Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up F-Connector F Coax Adapter, 10PK

  • Mfr # 140070-00

  • Zoro # G615500152


product price: $13.99
/pk 10, $1.40/ea

Key Features

Depth
5.75 in
Length
1.4 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140070-00
Zoro #
G615500152
UPC #
50644623028
Country of Origin
China

Dimensions

Depth
5.75 in
Length
1.4 in
Width
3.5 in

Description

Adapter Style: Female to Female *Brand Name: Monster *Cable or Wire Type: F *Color: Silver *Connection Method: F-Connector *Connector Type: F *Frequency: 1000 *Impedance: *Number in Package: 10 *Packaging Type: Carded *Product Type: Coax Adapter *Sub Bra Rated: 1 GHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.