Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up Flat Top HDMI Angle Adapter

  • Mfr # JHIU0014

  • Zoro # G715628732


product price: $17.75
/ea

Key Features

Width
3.5 in
Length
1.4 in
Depth
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0014
Zoro #
G715628732
UPC #
741835101783
Country of Origin
China

Dimensions

Width
3.5 in
Length
1.4 in
Depth
5.75 in

Description

Application: Audio/Video Systems *Brand Name: Monster *Cable Type: HDMI *Color: Black *Connector Type: HDMI *Digital: Yes *End 1 Type: Male *End 2 Type: Female *Frequency: *HDMI: Yes *Impedance: *Length: 6 *Number in Package: 1 *Packaging Type: Carded *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.