Zoro Homepage

Just Hook It Up HDMI Adapter

  • Mfr # 140681-00

  • Zoro # G815500129


product price: $16.29
/ea

Key Features

Length
1.4 in
Depth
5.75 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140681-00
Zoro #
G815500129
UPC #
50644666810
Country of Origin
China

Dimensions

Length
1.4 in
Depth
5.75 in
Width
3.5 in

Description

Application: Audio/Video Systems *Brand Name: Monster *Cable Type: HDMI *Color: Black *Connector Type: Female Jack *Digital: Yes *End 1 Type: Female *End 2 Type: Male *Frequency: *HDMI: Yes *Impedance: *Length: *Number in Package: 1 *Packaging Type: Ca

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.