Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

just Hook It Up HDMI Repeater Adapter

  • Mfr # JHIU0068

  • Zoro # G315511687


product price: $52.15
/ea

Key Features

Width
3.9 in
Depth
5.2 in
Length
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHIU0068
Zoro #
G315511687
UPC #
741835108942
Country of Origin
China

Dimensions

Width
3.9 in
Depth
5.2 in
Length
0.9 in

Description

Application: Audio/Video Systems *Brand Name: Monster *Cable Type: HDMI *Color: Black *Connector Type: HDMI *Digital: Yes *End 1 Type: Female *End 2 Type: *Frequency: *HDMI: Yes *Impedance: *Length: *Number in Package: 1 *Packaging Type: Carded *Produ Supports: HDR, Ultra HD, 4K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.