Shop MONSTER CABLE
See all product information
Create Account
Just Hook It Up Indoor and Outdoor FM/HDTV/UHF/VHF Ultra Thin Amplified Antenna
- Mfr # JHIU0155
- Zoro # G515500405
product price:Â
$
44.99
/ea
Key Features
Height
12.2 in
Width
10.04 in
Length
2.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHIU0155
- Zoro #
- G515500405
- UPC #
- 741835127967
- Country of Origin
- China
Dimensions
- Height
- 12.2 in
- Width
- 10.04 in
- Length
- 2.64 in
Description
Amplified: Yes *Antenna Type: FM/HDTV/UHF/VHF *Brand Name: Monster *Connector Type: Coax *Frequency: *Impedance: 75 *Mast Length: *Number in Package: 1 *Packaging Type: Boxed *Product Type: Ultra Thin Amplified Antenna *Range: 50 *Color: Black *Indoor o
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.