Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up Phone Adapter

  • Mfr # 141094-00

  • Zoro # G515798192


product price: $3.35
/ea
Sold in multiples of 5 for $16.75

Key Features

Width
1.75 in
Depth
5.75 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141094-00
Zoro #
G515798192
UPC #
50644698286
Country of Origin
China

Dimensions

Width
1.75 in
Depth
5.75 in
Length
1 in

Description

Application: Phone Line System *Brand Name: Monster *Cable Type: *Color: *Connector Type: Two line Duplex *Digital: No *End 1 Type: Female *End 2 Type: Male *Frequency: *HDMI: No *Impedance: *Length: *Number in Package: 1 *Packaging Type: Carded *Pro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.