Zoro Homepage

Just Hook It Up Push-On Dual F Coaxial Connector

  • Mfr # JHIU0017

  • Zoro # G516055737


product price: $2.79
/ea
Sold in multiples of 5 for $13.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0017
Zoro #
G516055737
UPC #
741835101813
Country of Origin
China

Description

Adapter Style: Female to Female *Brand Name: Monster *Cable or Wire Type: Dual F *Color: Gold *Connection Method: Push-On *Connector Type: BNC *Frequency: *Impedance: 75 *Number in Package: 1 *Packaging Type: Carded *Product Type: Coaxial Connector *Sub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.