Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up Right Angle Coax F Adapter 75 ohm

  • Mfr # 140552-00

  • Zoro # G915511698


product price: $5.79
/ea
Sold in multiples of 5 for $28.95

Key Features

Length
0.95 in
Depth
5.7 in
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140552-00
Zoro #
G915511698
UPC #
50644624636
Country of Origin
China

Dimensions

Length
0.95 in
Depth
5.7 in
Width
1.7 in

Description

Application: Used to make F connector into right angle *Brand Name: Monster *Cable Type: *Color: Gold *Connector Type: F Type *Digital: No *End 1 Type: Female *End 2 Type: Male *Frequency: *HDMI: No *Impedance: 75 *Length: *Number in Package: 1 *Packag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.