Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up RJ-11 Crimp Plug Connector, 10PK

  • Mfr # 140551-00

  • Zoro # G515798185


product price: $4.59
/pk 10, $0.46/ea
Sold in multiples of 6 for $27.54

Key Features

Depth
2.1 in
Width
5.45 in
Length
6.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140551-00
Zoro #
G515798185
UPC #
50644624629
Country of Origin
China

Dimensions

Depth
2.1 in
Width
5.45 in
Length
6.55 in

Description

Application: Phone Line System *Brand Name: Monster *Cable Type: *Color: *Connector Type: Crimp-On *Digital: No *End 1 Type: *End 2 Type: *Frequency: *HDMI: No *Impedance: *Length: *Number in Package: *Packaging Type: Carded *Product Type: RJ-11 C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.