Zoro Homepage

Just Hook It Up Snap-In Inserts, 2PK

  • Mfr # JHIU0082

  • Zoro # G315511649


product price: $8.99
/pk 2, $4.50/ea
Sold in multiples of 2 for $17.98

Key Features

Width
1.8 in
Depth
5.7 in
Length
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0082
Zoro #
G315511649
UPC #
741835110013
Country of Origin
China

Dimensions

Width
1.8 in
Depth
5.7 in
Length
1.1 in

Description

Application: Audio/Video Systems *Brand Name: Monster *Cable Type: RCA *Color: White *Connector Type: RCA to RCA Plugs *Digital: No *End 1 Type: Female *End 2 Type: *Frequency: *HDMI: No *Impedance: *Length: *Number in Package: 2 *Packaging Type: Card

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.