Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up Stereo Coupler

  • Mfr # 140561-00

  • Zoro # G415511662


product price: $5.79
/ea
Sold in multiples of 5 for $28.95

Key Features

Depth
5.75 in
Width
1.75 in
Length
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140561-00
Zoro #
G415511662
UPC #
50644627200
Country of Origin
China

Dimensions

Depth
5.75 in
Width
1.75 in
Length
0.7 in

Description

Application: Audio/Video Systems *Brand Name: Monster *Cable Type: *Color: Gold *Connector Type: 3.5mm *Digital: No *End 1 Type: Female *End 2 Type: Female *Frequency: *HDMI: No *Impedance: *Length: *Number in Package: 1 *Packaging Type: Carded *Produ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.