Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up Twist-On RG6 Coaxial Connector, 2PK

  • Mfr # 140082-00

  • Zoro # G915573252


product price: $3.35
/pk 2, $1.68/ea
Sold in multiples of 6 for $20.10

Key Features

Depth
2.45 in
Length
6.1 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140082-00
Zoro #
G915573252
UPC #
50644622250
Country of Origin
China

Dimensions

Depth
2.45 in
Length
6.1 in
Width
3.5 in

Description

Adapter Style: *Brand Name: Monster *Cable or Wire Type: RG6 *Color: Gold *Connection Method: Twist-On *Connector Type: F *Frequency: *Impedance: 75 *Number in Package: 2 *Packaging Type: Carded *Product Type: Coaxial Connector *Sub Brand: Just Hook It

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.