Zoro Homepage

Just Hook It Up USB Adapter

  • Mfr # JHIU0149

  • Zoro # G015511710


product price: $10.99
/ea
Sold in multiples of 4 for $43.96

Key Features

Length
1 in
Depth
5.75 in
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0149
Zoro #
G015511710
UPC #
741835124492
Country of Origin
China

Dimensions

Length
1 in
Depth
5.75 in
Width
1.75 in

Description

Application: Computer Networks *Brand Name: Monster *Cable Type: *Color: Silver *Connector Type: *Digital: No *End 1 Type: *End 2 Type: *Frequency: *HDMI: No *Impedance: *Length: *Number in Package: 1 *Packaging Type: Carded *Product Type: USB Adap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.