Zoro Homepage

Just Hook It Up USB Jack to USB Type C

  • Mfr # JHIU0111

  • Zoro # G515511708


product price: $14.29
/ea
Sold in multiples of 4 for $57.16

Key Features

Length
0.85 in
Width
3.75 in
Depth
6.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0111
Zoro #
G515511708
UPC #
741835111812
Country of Origin
China

Dimensions

Length
0.85 in
Width
3.75 in
Depth
6.15 in

Description

Application: Audio/Video Systems *Brand Name: Monster *Cable Type: *Color: Black *Connector Type: *Digital: No *End 1 Type: *End 2 Type: *Frequency: *HDMI: No *Impedance: *Length: *Number in Package: 1 *Packaging Type: Boxed *Product Type: USB Jack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.