Zoro Homepage

Just Hook It Up USB Plug

  • Mfr # JHIU0114

  • Zoro # G615511684


product price: $34.15
/ea

Key Features

Length
1.05 in
Depth
7.1 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0114
Zoro #
G615511684
UPC #
741835111836
Country of Origin
China

Dimensions

Length
1.05 in
Depth
7.1 in
Width
3.5 in

Description

Application: Audio/Video Systems *Brand Name: Monster *Cable Type: *Color: Black *Connector Type: *Digital: No *End 1 Type: *End 2 Type: *Frequency: *HDMI: No *Impedance: *Length: *Number in Package: 1 *Packaging Type: Boxed *Product Type: USB Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.