Zoro Homepage

Just Hook It Up USB Type C Plug to HDMI Adapter

  • Mfr # JHIU0106

  • Zoro # G915511711


product price: $36.15
/ea

Key Features

Length
0.85 in
Depth
6.5 in
Width
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0106
Zoro #
G915511711
UPC #
741835111782
Country of Origin
China

Dimensions

Length
0.85 in
Depth
6.5 in
Width
3.1 in

Description

Application: Audio/Video Systems *Brand Name: Monster *Cable Type: HDMI *Color: White *Connector Type: *Digital: Yes *End 1 Type: *End 2 Type: *Frequency: *HDMI: Yes *Impedance: *Length: *Number in Package: 1 *Packaging Type: Boxed *Product Type: US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.