Zoro Homepage

Just Hook It Up White 1 gang Plastic Home Theater Wall Plate

  • Mfr # 140679-00

  • Zoro # G415511709


product price: $7.15
/ea
Sold in multiples of 4 for $28.60

Key Features

Length
1.95 in
Height
7.65 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140679-00
Zoro #
G415511709
UPC #
50644666797
Country of Origin
China

Dimensions

Length
1.95 in
Height
7.65 in
Width
4.25 in

Description

Material: Plastic *Number in Package: 1 *Number of Gangs: 1 *Number of Outlet Openings: 2 *Number of Switch Openings: *Packaging Type: Carded *Product Type: Wall Plate *Shape: Rectangle *Sub Brand: Just Hook It Up *Brand Name: Monster *Color: White *Fini

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.