Zoro Homepage

Just Hook It Up White 1 gang Plastic Spring Lock Cable Pass Wall Plate, 2PK

  • Mfr # JHIU0132

  • Zoro # G215683200


product price: $9.89
/pk 2, $4.95/ea
Sold in multiples of 4 for $39.56

Key Features

Width
3.55 in
Height
4 in
Length
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0132
Zoro #
G215683200
UPC #
741835115162
Country of Origin
China

Dimensions

Width
3.55 in
Height
4 in
Length
2.1 in

Description

Material: Plastic *Number in Package: 2 *Number of Gangs: 1 *Number of Outlet Openings: *Number of Switch Openings: *Packaging Type: Boxed *Product Type: Wall Plate *Shape: Round *Sub Brand: Just Hook It Up *Brand Name: Monster *Color: White *Finish: *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.