Zoro Homepage

Wireless Bluetooth M200 Portable Speaker

  • Mfr # 2MNSK2049B0A4

  • Zoro # G715500472


product price: $51.59
/ea

Key Features

Length
4.6 in
Depth
7.05 in
Width
4.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MNSK2049B0A4
Zoro #
G715500472
UPC #
810131220464
Country of Origin
China

Dimensions

Length
4.6 in
Depth
7.05 in
Width
4.55 in

Description

Hardware Included: *Material: *Number in Package: 1 *Packaging Type: Boxed *Power Source: *Product Type: Portable Speaker *Wireless: Yes *Brand Name: Monster *Brand or Model Compatibility: Universal *Capacity: *Color: Black *Sub Brand: *Bluetooth: Ye

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.