Zoro Homepage

Wireless Bluetooth Portable Speaker

  • Mfr # 2MNSK2171B0A4

  • Zoro # G815500457


product price: $40.59
/ea

Key Features

Width
4.4 in
Depth
6.05 in
Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MNSK2171B0A4
Zoro #
G815500457
UPC #
810131220457
Country of Origin
China

Dimensions

Width
4.4 in
Depth
6.05 in
Length
2.7 in

Description

Hardware Included: Yes *Material: *Number in Package: 1 *Packaging Type: Boxed *Power Source: *Product Type: Portable Speaker *Wireless: Yes *Brand Name: Monster *Brand or Model Compatibility: Universal *Capacity: *Color: Black *Sub Brand: *Bluetooth:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.