Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylinder, 3/4 In, 1/4 Shank

  • Mfr # 310-002539

  • Zoro # G8227807


product price: $72.69
/ea

Key Features

Cutting Edge Type
Aluma Cut
Shape
Cylinder
Cutter Dia.
3/4"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-002539
Zoro #
G8227807
UPC #
888226071130
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/4 in
Head Length
1 in

Details

Cutting Edge Type
Aluma Cut
Shape
Cylinder
Trade Number
SA-7NF
Angle
14 Degrees
Application
Metalworking, Deburring
Shank Material
Steel
Item
Carbide Bur
Type
Aluma Cut
Material Category Application
Non-Ferrous Metals, Plastic
Coating
Bright (Uncoated)
Cut Type
Aluminum
Material Application
Aluminum, Plastic, Zinc
Number of Ends
Single End
Head Material
Carbide
Head Material Grade
C2 Submicron
Max. Speed
35,000 RPM
Abrading Application
Deburring, Metalworking
Primary Material Application
Zinc
End Type
Flat
Operating Speed - Maximum
35,000 RPM
List Number
310A
Head Shape
Cylinder
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SA-7NF, Primary Material Application Zinc, Head Shape Cylinder, Operating Speed - Maximum 35,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.