Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Oval, 1/4 In, 1/4 Shank

  • Mfr # 310-002613

  • Zoro # G8453173


product price: $21.39
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Oval
Cutter Dia.
1/4"
Length of Cut
3/8 in
Trade Number
SE-1L6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-002613
Zoro #
G8453173
UPC #
888226071406
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
3/8 in
Overall Length
6 1/4 in
Shank Size
1/4"
Head Dia.
1/4 in
Shank Dia.
1/4 in
Shank Length
6 in
Head Length
3/8 in

Details

Cutting Edge Type
Single Cut
Shape
Oval
Trade Number
SE-1L6
Angle
14 Degrees
Type
Single Cut
Application
Metalworking, Contouring and Hard To Reach Areas
Item
Carbide Bur
Shank Material
Carbide
Number of Ends
Single End
Max. Speed
65,000 RPM
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel Chrome Steel, Stainless Steel, Steel 45 to 60 HRC, Steel Weldment, Titanium
Head Material
Carbide
Abrading Application
Metalworking, Contouring, Hard-to-Reach Areas
Coating
Bright (Uncoated)
Head Shape
Oval
Cut Type
Single
Head Material Grade
C2 Submicron
End Type
Radius
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Operating Speed - Maximum
65,000 RPM
List Number
310E
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 6 1/4 in, Trade Number SE-1L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Oval, Shank Length 6 in, Operating Speed - Maximum 65,000 RPM, List Number 310E, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.