Zoro Homepage

Carbide Bur, Pointed Cone, 1/8, 1/8 Shank

  • Mfr # 310-001191

  • Zoro # G2972947


product price: $6.09
/ea
Sold in multiples of 20 for $121.80

Key Features

Cutting Edge Type
Single Cut
Shape
Pointed Cone
Cutter Dia.
1/8"
Length of Cut
11/32 in
Trade Number
SM-41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-001191
Zoro #
G2972947
UPC #
888226067652
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
11/32 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
11/32 in

Details

Cutting Edge Type
Single Cut
Shape
Pointed Cone
Trade Number
SM-41
Angle
12 Degrees
Type
Single Cut
Application
Metalworking, Surface Machining and Narrow Contouring
Item
Carbide Bur
Shank Material
Carbide
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Abrading Application
Metalworking, Surface Milling, Narrow Contouring
Cut Type
Single
Number of Ends
Single End
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, , Titanium
Head Material Grade
C2 Submicron
Head Material
Carbide
Coating
Bright (Uncoated)
Max. Speed
90,000 RPM
End Type
Pointed
Included Angle
12 Degrees
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Operating Speed - Maximum
90,000 RPM
Head Shape
Cone
List Number
310M
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 11/32 in, Included Angle 12 Degrees , Overall Length 1 1/2 in, Trade Number SM-41, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, List Number 310M, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.