Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Pointed Tree, 3/8, 1/4 Shank

  • Mfr # 310-002722

  • Zoro # G7930894


product price: $36.95
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Pointed Tree
Cutter Dia.
3/8"
Length of Cut
3/4 in
Trade Number
SG-3L6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002722
Zoro #
G7930894
UPC #
888226071949
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
6 3/4 in
Shank Size
1/4"
Head Dia.
3/8 in
Shank Length
6 in
Shank Dia.
1/4 in
Head Length
3/4 in

Details

Cutting Edge Type
Double Cut
Shape
Pointed Tree
Trade Number
SG-3L6
Angle
14 Degrees
Type
Double Cut
Item
Carbide Bur
Application
Metalworking, Milling, Acute Angle Milling, Narrow Contouring and Hard To Reach Areas
Shank Material
Steel
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, , Stainless Steel, Steel, Titanium
Head Material
Carbide
End Type
Pointed
Max. Speed
65,000 RPM
Abrading Application
Acute Angle Milling, Hard-to-Reach Areas, Metalworking, Milling, Narrow Contouring
Head Material Grade
C2 Submicron
Number of Ends
Single End
Head Shape
Tree
Cut Type
Double
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310G
Operating Speed - Maximum
60,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 3/4 in, Trade Number SG-3L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Shank Length 6 in, Operating Speed - Maximum 60,000 RPM, List Number 310G, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.