Carbide Bur Set, Single Cut, 1/4 in, 9 pc

  • Mfr # 310-110014

  • Zoro # G7804833


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Trade Number
SB-3, SC-3, SD-3, SE-3, SF-3, SG-3, SK-3, SL-3, SM-3
Type
Single Cut
Tool Material
Carbide
Includes
Rosewood Box
Shank Size (In.)
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-110014
Zoro #
G7804833
UPC #
888226147675
Country of Origin
United States

Dimensions

Shank Size (In.)
1/4
Smallest Head Dia.
1/4 in
Largest Head Dia.
3/8 in
Head Dia.
1/4 in, 3/8 in
Shank Dia.
1/4 in
Head Diameter - Maximum
3/8 in
Head Diameter - Minimum
1/4 in

Details

Trade Number
SB-3, SC-3, SD-3, SE-3, SF-3, SG-3, SK-3, SL-3, SM-3
Type
Single Cut
Tool Material
Carbide
Includes
Rosewood Box
Number of Pieces
9
Item
Carbide Bur Set
Shank Material
Carbide
Cut Type
Single
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Number of Ends
Single End
Head Material Grade
C2 Submicron
Set Type
Shape Assortment
Max. Speed
65,000 RPM
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Abrading Application
Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
Coating
Bright (Uncoated)
Head Material
Carbide
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
End Type
Pointed, Radius
Set Shape Status
Assorted
Head Shape
Ball, Cone, Cylinder, Oval, Tree
Operating Speed - Maximum
65,000 RPM
System of Measurement
Inch

Description

Carbide Bur Set, Cut Type Single, Head Shape Ball, Cone, Cylinder, Oval, Tree, Head Diameter - Maximum 3/8 in, Head Diameter - Minimum 1/4 in, Number of Pieces 9, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-3, SC-3, SD-3, SE-3, SF-3, SG-3, SK-3, SL-3, SM-3, End Type Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, Coating Bright (Uncoated), Head Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.