Carbide Bur Set, Single Cut, 1/4 in, 9 pc

  • Mfr # 310-110018

  • Zoro # G8455596


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Trade Number
SB-1, SB-3, SB-5, SC-1, SC-3, SC-5, SF-1, SF-3, SF-5
Shank Size (In.)
1/4
Number of Pieces
9
Includes
Rosewood Box
Tool Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-110018
Zoro #
G8455596
UPC #
888226147712
Country of Origin
United States

Dimensions

Shank Size (In.)
1/4
Largest Head Dia.
1/2 in
Head Dia.
1/4 in, 3/8 in, 1/2 in
Shank Dia.
1/4 in
Smallest Head Dia.
1/4 in
Head Diameter - Maximum
1/2 in
Head Diameter - Minimum
1/4 in

Details

Trade Number
SB-1, SB-3, SB-5, SC-1, SC-3, SC-5, SF-1, SF-3, SF-5
Item
Carbide Bur Set
Number of Pieces
9
Includes
Rosewood Box
Tool Material
Carbide
Type
Single Cut
Shank Material
Carbide
Cut Type
Single
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Head Material
Carbide
Max. Speed
65,000 RPM
Number of Ends
Single End
Head Material Grade
C2 Submicron
Set Type
Shape Assortment
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Coating
Bright (Uncoated)
Abrading Application
Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Operating Speed - Maximum
65,000 RPM
End Type
Radius
Set Shape Status
Assorted
Head Shape
Cylinder, Tree
System of Measurement
Inch

Description

Carbide Bur Set, Cut Type Single, Head Shape Cylinder, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 9, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-1, SB-3, SB-5, SC-1, SC-3, SC-5, SF-1, SF-3, SF-5, End Type Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.