Carbide Bur Set, Single Cut, 1/8 in, 12 pc

  • Mfr # 310-110008

  • Zoro # G7917262


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Trade Number
SA-51, SA-52, SB-51, SC-51, SC-52, SD-51, SD-52, SE-51, SF-51, SG-51, SM-51, SN-51
Type
Single Cut
Tool Material
Carbide
Shank Size (In.)
1/8
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-110008
Zoro #
G7917262
UPC #
888226147613
Country of Origin
United States

Dimensions

Shank Size (In.)
1/8
Smallest Head Dia.
5/32 in
Head Dia.
5/32 in, 1/4 in
Shank Dia.
1/8 in
Largest Head Dia.
1/4 in
Head Diameter - Maximum
1/4 in
Head Diameter - Minimum
5/32 in

Details

Trade Number
SA-51, SA-52, SB-51, SC-51, SC-52, SD-51, SD-52, SE-51, SF-51, SG-51, SM-51, SN-51
Type
Single Cut
Tool Material
Carbide
Number of Pieces
12
Item
Carbide Bur Set
Includes
Rosewood Box
Shank Material
Carbide
Max. Speed
65,000 RPM
Abrading Application
Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
Number of Ends
Single End
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Set Type
Shape Assortment
Cut Type
Single
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Material Grade
C2 Submicron
Head Material
Carbide
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
End Type
Flat, Pointed, Radius
Head Shape
Ball, Cone, Cylinder, Inverted Cone, Oval, Tree
Operating Speed - Maximum
65,000 RPM
Set Shape Status
Assorted
System of Measurement
Inch

Description

Carbide Bur Set, Cut Type Single, Head Shape Ball, Cone, Cylinder, Inverted Cone, Oval, Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 5/32 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-51, SA-52, SB-51, SC-51, SC-52, SD-51, SD-52, SE-51, SF-51, SG-51, SM-51, SN-51, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 5/32 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.