Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 0.5mm, 2FL, Single, 1-1/2 204-001265

Carbide End Mill, 0.5mm, 2FL, Single, 1-1/2 (Discontinued)

  • Mfr # 204-001265
  • Zoro # G9727067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001265
Zoro #
G9727067
UPC #
888226013772
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
0.50mm
Length of Cut
1.50mm
Shank Dia.
3.00mm
Overall Length
1 1/2 in
Milling Dia.
0.50mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Finish
Bright (Uncoated)
Helix Angle
30 Degrees
Shank Type
Straight
End Mill Style
Square
Cutting Direction
Right Hand
Pitch
Equal
List Number
204
Item
Square End Mill
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 1.50mm, Overall Length 1 1/2 in, Shank Dia. 3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.