Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 11/64In, 4FL, Double, 2In

  • Mfr # 236-001057

  • Zoro # G8149766


product price: $22.75
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
11/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-001057
Zoro #
G8149766
UPC #
888226098359
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
11/64"
Length of Cut
0.3125 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.171875 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Shank Type
Straight
End Mill Application
Roughing/Finishing
List Number
203D
Finish
TiAlN
Item
Square End Mill
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Style
Square
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Secondary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.171875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.3125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.