Carbide End Mill, 11/64In, 4FL, Single, 2In

  • Mfr # 206-001093

  • Zoro # G8286187


product price: $14.49
/ea

Key Features

Measurement System
Inch
Milling Diameter
11/64"
Overall Length
2 in
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001093
Zoro #
G8286187
UPC #
888226019132
Country of Origin
United States

Dimensions

Milling Diameter
11/64"
Overall Length
2 in
Length of Cut
0.5625 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.171875 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
High Temp/Hardness AlTiN
End Mill Cutting Type
Center Cutting
Shank Type
Straight
List Number
203
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Item
Square End Mill
Grade
C2 Micro Grain
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
AlTiN
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Secondary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.171875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.