Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 1/2In, 4FL, Single, 3In 206-603015

Carbide End Mill, 1/2In, 4FL, Single, 3In (Discontinued)

  • Mfr # 206-603015
  • Zoro # G8017502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-603015
Zoro #
G8017502
UPC #
888226133715
Country of Origin
United States

Dimensions

Milling Diameter
0.0250"
Overall Length
1/2 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Corner Radius
0.025 in
Milling Dia.
0.0250"
Shank Dia.
1/2 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Grade
General Purpose
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Pitch
Equal
End Mill Material
Carbide
List Number
206
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing

Description

Corner Radius End Mill, 0.025 in, 1 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.